
AMI Bearings Inc.
UEMFL208-24MZ20
1-1/2" KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103490907


- 1 1/2 in Shaft Diameter
- 6 3/4 in Housing Length
- 304 Cast Stainless Steel Housing Material
Duty Series | Normal |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Length Through Bore | 1.976 in |
Housing Material | 304 Cast Stainless Steel |
Shaft Dia. | 1 1/2 in |
Relubricatable | Yes |
Lubrication Fitting Tap | 1/8-27 NPT |
Locking Style | Accu-Loc® |
Bolt Hole Size | 35/64 in |
Bolt Size | 1/2 in |
Housing Width | 1 1/2 in |
Housing Height | 4 1/8 in |
Bolt Hole Spacing | 5 21/32 in |
Flange Thickness | 9/16 in |
Housing Length | 6 3/4 in |
Overall Width | 2 1/16 in |
Weight | 3.84 LB |
EAN or UPC | 808250451494 |
