Skip to content Skip to navigation menu
AMI Bearings Inc.UEMFL207-23MZ20

UEMFL207-23MZ20

1-7/16" KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101854710
  • 1 7/16 in Shaft Diameter
  • 6 1/8 in Housing Length
  • 304 Cast Stainless Steel Housing Material
AMI Bearings Inc.UEMFL207-23MZ20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/16 in Shaft Diameter
  • 6 1/8 in Housing Length
  • 304 Cast Stainless Steel Housing Material
Housing Height 3 3/4 in
Flange Thickness 9/16 in
Overall Width 1 25/32 in
Housing Material 304 Cast Stainless Steel
Duty Series Normal
Bolt Hole Spacing 5 1/8 in
Lubrication Fitting Tap 1/8-27 NPT
Bolt Hole Size 35/64 in
Locking Style Accu-Loc®
Housing Width 1 11/32 in
Bolt Size 1/2 in
Housing Length 6 1/8 in
Relubricatable Yes
Length Through Bore 1.728 in
Shaft Dia. 1 7/16 in
Insert Material AISI 52100 Steel - Kanigen Protection
Weight 2.82 LB
EAN or UPC 808250451487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison