AMI Bearings Inc.
UEMFL207-20MZ20
1-1/4" KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101853928
- 1 1/4 in Shaft Diameter
- 6 1/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Height | 3 3/4 in |
| Bolt Size | 1/2 in |
| Bolt Hole Size | 35/64 in |
| Housing Length | 6 1/8 in |
| Shaft Dia. | 1 1/4 in |
| Housing Material | 304 Cast Stainless Steel |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Width | 1 11/32 in |
| Duty Series | Normal |
| Locking Style | Accu-Loc® |
| Relubricatable | Yes |
| Length Through Bore | 1.728 in |
| Flange Thickness | 9/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 1 25/32 in |
| Weight | 2.98 LB |
| EAN or UPC | 808250451470 |
