
AMI Bearings Inc.
UEMFL206-20MZ20
1-1/4" KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103463314


- 1 1/4 in Shaft Diameter
- 5 9/16 in Housing Length
- 304 Cast Stainless Steel Housing Material
Bolt Size | 7/16 in |
Bolt Hole Size | 1/2 in |
Housing Height | 3 1/4 in |
Housing Material | 304 Cast Stainless Steel |
Shaft Dia. | 1 1/4 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Bolt Hole Spacing | 4 19/32 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Length Through Bore | 1.567 in |
Housing Width | 1 3/16 in |
Overall Width | 1 41/64 in |
Flange Thickness | 17/32 in |
Housing Length | 5 9/16 in |
Locking Style | Accu-Loc® |
Relubricatable | Yes |
Duty Series | Normal |
Weight | 2.04 LB |
EAN or UPC | 808250451463 |
