AMI Bearings Inc.
UEMFL206-19MZ20
1-3/16" KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101850362
- 1 3/16 in Shaft Diameter
- 5 9/16 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Shaft Dia. | 1 3/16 in |
| Housing Length | 5 9/16 in |
| Duty Series | Normal |
| Housing Height | 3 1/4 in |
| Flange Thickness | 17/32 in |
| Length Through Bore | 1.567 in |
| Bolt Size | 7/16 in |
| Relubricatable | Yes |
| Bolt Hole Size | 1/2 in |
| Housing Material | 304 Cast Stainless Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 1 3/16 in |
| Locking Style | Accu-Loc® |
| Overall Width | 1 41/64 in |
| Bolt Hole Spacing | 4 19/32 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Weight | 2.1 LB |
| EAN or UPC | 808250451456 |
