
AMI Bearings Inc.
UEMFL204-12MZ20
3/4" KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103451999


- 3/4 in Shaft Diameter
- 4 13/32 in Housing Length
- 304 Cast Stainless Steel Housing Material
Flange Thickness | 7/16 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Duty Series | Normal |
Length Through Bore | 1.299 in |
Bolt Hole Spacing | 3 17/32 in |
Housing Width | 31/32 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Bolt Size | 3/8 in |
Bolt Hole Size | 13/32 in |
Relubricatable | Yes |
Housing Length | 4 13/32 in |
Locking Style | Accu-Loc® |
Housing Height | 2 3/8 in |
Overall Width | 1 23/64 in |
Shaft Dia. | 3/4 in |
Housing Material | 304 Cast Stainless Steel |
Weight | 1.16 LB |
EAN or UPC | 808250451432 |
