AMI Bearings Inc.
UEMFB207-23MZ20
1-7/16" KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103453534
- 1 7/16 in Shaft Diameter
- 6 1/8 in Housing Length
- 1 55/64 in Overall Width
- 1/2 in Flange Thickness
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Center Line to Bolt Holes | 2 3/8 in |
| Relubricatable | Yes |
| Duty Series | Normal |
| Housing Length | 6 1/8 in |
| Housing Material | 304 Cast Stainless Steel |
| Locking Style | Accu-Loc® |
| Housing Width | 1 7/16 in |
| Bolt Hole Size | 33/64 in |
| Bolt Hole Spacing | 2 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Overall Width | 1 55/64 in |
| Bolt Size | 1/2 in |
| Flange Thickness | 1/2 in |
| Shaft Dia. | 1 7/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 3.72 LB |
| EAN or UPC | 808250451340 |
