AMI Bearings Inc.
UEMFB206-19MZ20
1-3/16" KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103453054
- 1 3/16 in Shaft Diameter
- 5 3/8 in Housing Length
- 1 43/64 in Overall Width
- 3/8 in Flange Thickness
| Flange Thickness | 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 25/64 in |
| Bolt Size | 3/8 in |
| Housing Width | 1 1/4 in |
| Housing Material | 304 Cast Stainless Steel |
| Locking Style | Accu-Loc® |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Bolt Hole Spacing | 1 7/8 in |
| Housing Length | 5 3/8 in |
| Relubricatable | Yes |
| Overall Width | 1 43/64 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Shaft Dia. | 1 3/16 in |
| Center Line to Bolt Holes | 2 1/16 in |
| Duty Series | Normal |
| Weight | 2.42 LB |
| EAN or UPC | 808250451319 |
