AMI Bearings Inc.
UEMFB205-16MZ20
1" KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101850681
- 1 in Shaft Diameter
- 4 3/4 in Housing Length
- 1 31/64 in Overall Width
- 3/8 in Flange Thickness
| Bolt Hole Size | 25/64 in |
| Short Bolt Hole Spacing | 1 1/8 in |
| Housing Material | 304 Cast Stainless Steel |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shaft Dia. | 1 in |
| Housing Length | 4 3/4 in |
| Overall Width | 1 31/64 in |
| Flange Thickness | 3/8 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Width | 1 1/8 in |
| Center Line to Bolt Holes | 1 13/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 1 5/8 in |
| Locking Style | Accu-Loc® |
| Bolt Size | 3/8 in |
| Weight | 1.74 LB |
| EAN or UPC | 808250262168 |
