AMI Bearings Inc.
UEMF208-24MZ20
1-1/2" KANIGEN ACCU-LOC STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101851706
- 1 1/2 in Shaft Diameter
- 5 1/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Bolt Size | 1/2 in |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 17/32 in |
| Housing Length | 5 1/8 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Bolt Hole Spacing | 4 in |
| Shaft Dia. | 1 1/2 in |
| Housing Material | 304 Cast Stainless Steel |
| Relubricatable | Yes |
| Overall Width | 2 1/16 in |
| Housing Width | 1 13/32 in |
| Flange Thickness | 5/8 in |
| Length Through Bore | 1.976 in |
| Duty Series | Normal |
| Weight | 4.82 LB |
| EAN or UPC | 808250451227 |
