AMI Bearings Inc.
UEMF207-23MZ20
1-7/16" KANIGEN ACCU-LOC STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101851705
- 1 7/16 in Shaft Diameter
- 4 5/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Length Through Bore | 1.728 in |
| Housing Length | 4 5/8 in |
| Bolt Hole Spacing | 3 5/8 in |
| Housing Width | 1 11/32 in |
| Overall Width | 1 25/32 in |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Size | 17/32 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1 7/16 in |
| Locking Style | Accu-Loc® |
| Flange Thickness | 5/8 in |
| Housing Material | 304 Cast Stainless Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Weight | 3.64 LB |
| EAN or UPC | 808250451210 |
