
AMI Bearings Inc.
UEMF206-20MZ20
1-1/4" KANIGEN ACCU-LOC STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103446418


- 1 1/4 in Shaft Diameter
- 4 1/4 in Housing Length
- 304 Cast Stainless Steel Housing Material
Housing Width | 1 7/32 in |
Shaft Dia. | 1 1/4 in |
Flange Thickness | 9/16 in |
Bolt Size | 7/16 in |
Housing Material | 304 Cast Stainless Steel |
Bolt Hole Size | 15/32 in |
Bolt Hole Spacing | 3 1/4 in |
Duty Series | Normal |
Relubricatable | Yes |
Overall Width | 1 21/32 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Length Through Bore | 1.567 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Housing Length | 4 1/4 in |
Locking Style | Accu-Loc® |
Weight | 2.7 LB |
EAN or UPC | 808250451197 |
