AMI Bearings Inc.
UEMF206-19MZ20
1-3/16" KANIGEN ACCU-LOC STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103453631
- 1 3/16 in Shaft Diameter
- 4 1/4 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Relubricatable | Yes |
| Bolt Size | 7/16 in |
| Housing Length | 4 1/4 in |
| Bolt Hole Spacing | 3 1/4 in |
| Shaft Dia. | 1 3/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Length Through Bore | 1.567 in |
| Locking Style | Accu-Loc® |
| Bolt Hole Size | 15/32 in |
| Housing Material | 304 Cast Stainless Steel |
| Overall Width | 1 21/32 in |
| Duty Series | Normal |
| Flange Thickness | 9/16 in |
| Housing Width | 1 7/32 in |
| Weight | 2.76 LB |
| EAN or UPC | 808250451180 |
