AMI Bearings Inc.
UEMF204-12MZ20
3/4" KANIGEN ACCU-LOC STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103453052
- 3/4 in Shaft Diameter
- 3 3/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Bolt Hole Spacing | 2 1/2 in |
| Flange Thickness | 15/32 in |
| Locking Style | Accu-Loc® |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Bolt Hole Size | 7/16 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Length | 3 3/8 in |
| Housing Material | 304 Cast Stainless Steel |
| Duty Series | Normal |
| Length Through Bore | 1.299 in |
| Housing Width | 1 in |
| Shaft Dia. | 3/4 in |
| Overall Width | 1 25/64 in |
| Bolt Size | 3/8 in |
| Weight | 1.56 LB |
| EAN or UPC | 808250451166 |
