AMI Bearings Inc.
UEHPL206-20MZ20W
1-1/4" KANIGEN ACCU-LOC WHITE HANGER BEARING SINGLE ROW BALL BEARING
Item #103453568
- 1 1/4 in Shaft Diameter
- Accu-Loc Locking Style
- 1.567 in Length Through Bore
| Housing Material | PBT Thermoplastic |
| Center to Base of Thread | 3 in |
| Housing Height | 4 59/64 in |
| Shaft Dia. | 1 1/4 in |
| Thread Size | 5/8-11 UNC |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-Loc |
| Length Through Bore | 1.567 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Length | 3 1/2 in |
| Relubricatable | Yes |
| Weight | 1.46 LB |
| EAN or UPC | 808250450800 |
