AMI Bearings Inc.
UEHPL206-19MZ20B
1-3/16" KANIGEN ACCU-LOC BLACK HANGER BEARING SINGLE ROW BALL BEARING
Item #103453656
- 1 3/16 in Shaft Diameter
- Accu-Loc Locking Style
- 1.567 in Length Through Bore
| Center to Base of Thread | 3 in |
| Housing Length | 3 1/2 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | PBT Thermoplastic |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Height | 4 59/64 in |
| Thread Size | 5/8-11 UNC |
| Duty Series | Normal |
| Shaft Dia. | 1 3/16 in |
| Length Through Bore | 1.567 in |
| Locking Style | Accu-Loc |
| Weight | 1.52 LB |
| EAN or UPC | 808250450220 |
