AMI Bearings Inc.
UEHPL204-12MZ20W
3/4" KANIGEN ACCU-LOC WHITE HANGER BEARING SINGLE ROW BALL BEARING
Item #103446991
- 3/4 in Shaft Diameter
- Accu-Loc Locking Style
- 1.299 in Length Through Bore
| Housing Length | 2 9/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Center to Base of Thread | 2 1/2 in |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 3/4 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Locking Style | Accu-Loc |
| Duty Series | Normal |
| Thread Size | 1/2-13 UNC |
| Housing Height | 3 57/64 in |
| Length Through Bore | 1.299 in |
| Weight | 0.84 LB |
| EAN or UPC | 808250450787 |
