AMI Bearings Inc.
UEFX11-35
2-3/16" MEDIUM ACCU-LOC 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #106030113
- 2 3/16 in Shaft Diameter
- 6 7/8 in Housing Length
- Cast Iron Housing Material
| Overall Width | 2 3/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Duty Series | Medium |
| Flange Thickness | 25/32 in |
| Housing Width | 1 15/16 in |
| Length Through Bore | 2 39/64 in |
| Bolt Hole Size | 21/32 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 2 3/16 in |
| Locking Style | Accu-Loc® |
| Housing Length | 6 7/8 in |
| Bolt Hole Spacing | 5 5/8 in |
| Relubricatable | Yes |
| Bolt Size | 0.625 in |
| Weight | 11.37 LB |
| EAN or UPC | 808250474981 |
