AMI Bearings Inc.
UEFX10-32
2" MEDIUM ACCU-LOC 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #106003622
- 2 in Shaft Diameter
- 6 3/8 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 0.625 in |
| Housing Length | 6 3/8 in |
| Relubricatable | Yes |
| Duty Series | Medium |
| Flange Thickness | 25/32 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 5 1/8 in |
| Length Through Bore | 2 15/64 in |
| Bolt Hole Size | 21/32 in |
| Overall Width | 2 3/8 in |
| Housing Material | Cast Iron |
| Locking Style | Accu-Loc® |
| Housing Width | 1 3/4 in |
| Weight | 9.12 LB |
| EAN or UPC | 808250474974 |
