AMI Bearings Inc.
UEFX09-28
1-3/4" MEDIUM ACCU-LOC 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105998667
- 1 3/4 in Shaft Diameter
- 5 5/8 in Housing Length
- Cast Iron Housing Material
| Housing Length | 5 5/8 in |
| Locking Style | Accu-Loc® |
| Length Through Bore | 2 5/64 in |
| Shaft Dia. | 1 3/4 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Medium |
| Bolt Hole Spacing | 4 3/8 in |
| Flange Thickness | 9/16 in |
| Relubricatable | Yes |
| Bolt Hole Size | 19/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 0.5625 in |
| Overall Width | 2 15/64 in |
| Housing Width | 1 9/16 in |
| Housing Material | Cast Iron |
| Weight | 6.69 LB |
| EAN or UPC | 808250474950 |
