AMI Bearings Inc.
UEFX09-27
1-11/16" MEDIUM ACCU-LOC 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #106027455
- 1 11/16 in Shaft Diameter
- 5 5/8 in Housing Length
- Cast Iron Housing Material
| Flange Thickness | 9/16 in |
| Duty Series | Medium |
| Housing Material | Cast Iron |
| Length Through Bore | 2 5/64 in |
| Locking Style | Accu-Loc® |
| Bolt Hole Size | 19/32 in |
| Shaft Dia. | 1 11/16 in |
| Overall Width | 2 15/64 in |
| Bolt Hole Spacing | 4 3/8 in |
| Housing Length | 5 5/8 in |
| Bolt Size | 0.5625 in |
| Housing Width | 1 9/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Weight | 6.79 LB |
| EAN or UPC | 808250474943 |
