AMI Bearings Inc.
UEFX07-23
1-7/16" MEDIUM ACCU-LOC 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #106025309
- 1 7/16 in Shaft Diameter
- 5 1/8 in Housing Length
- Cast Iron Housing Material
| Housing Length | 5 1/8 in |
| Overall Width | 2 1/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 17/32 in |
| Housing Width | 1 1/2 in |
| Duty Series | Medium |
| Bolt Size | 0.5 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Accu-Loc® |
| Shaft Dia. | 1 7/16 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 in |
| Relubricatable | Yes |
| Length Through Bore | 1 31/32 in |
| Flange Thickness | 9/16 in |
| Weight | 4.76 LB |
| EAN or UPC | 808250474929 |
