AMI Bearings Inc.
UEFX06-19
1-3/16" MEDIUM ACCU-LOC 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #106004596
- 1 3/16 in Shaft Diameter
- 4 5/8 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 1 3/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 17/32 in |
| Flange Thickness | 9/16 in |
| Length Through Bore | 1 3/4 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Housing Length | 4 5/8 in |
| Locking Style | Accu-Loc® |
| Overall Width | 1 13/16 in |
| Housing Width | 1 11/32 in |
| Bolt Hole Spacing | 3 5/8 in |
| Duty Series | Medium |
| Bolt Size | 0.5 in |
| Insert Material | AISI 52100 Steel |
| Weight | 3.68 LB |
| EAN or UPC | 808250474905 |
