AMI Bearings Inc.
UEFX05-16
1" MEDIUM ACCU-LOC 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #106024736
- 1 in Shaft Diameter
- 4 1/4 in Housing Length
- Cast Iron Housing Material
| Flange Thickness | 1/2 in |
| Bolt Hole Spacing | 3 1/4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 1 in |
| Locking Style | Accu-Loc® |
| Length Through Bore | 1 35/64 in |
| Overall Width | 1 41/64 in |
| Bolt Size | 0.4375 in |
| Housing Material | Cast Iron |
| Housing Length | 4 1/4 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Duty Series | Medium |
| Bolt Hole Size | 15/32 in |
| Housing Width | 1 3/16 in |
| Weight | 2.9 LB |
| EAN or UPC | 808250474899 |
