
AMI Bearings Inc.
UEFPL208-24MZ20B
1-1/2" KANIGEN ACCU-LOC BLACK 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103464642


- 1 1/2 in Shaft Diameter
- 5 1/8 in Housing Length
- PBT Thermoplastic Housing Material
Housing Width | 1 15/32 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Flange Thickness | 43/64 in |
Length Through Bore | 1.976 in |
Housing Length | 5 1/8 in |
Relubricatable | Yes |
Bolt Hole Spacing | 4 in |
Locking Style | Accu-Loc® |
Overall Width | 2 9/64 in |
Shaft Dia. | 1 1/2 in |
Housing Material | PBT Thermoplastic |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Bolt Hole Size | 35/64 in |
Duty Series | Normal |
Bolt Size | 1/2 in |
Weight | 2.52 LB |
EAN or UPC | 808250448692 |
