
AMI Bearings Inc.
UEFPL207-20MZ20B
1-1/4" KANIGEN ACCU-LOC BLACK 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103453090


- 1 1/4 in Shaft Diameter
- 4 5/8 in Housing Length
- PBT Thermoplastic Housing Material
Lubrication Fitting Tap | 1/4-28 UNF |
Bolt Size | 1/2 in |
Bolt Hole Spacing | 3 5/8 in |
Bolt Hole Size | 33/64 in |
Shaft Dia. | 1 1/4 in |
Flange Thickness | 39/64 in |
Housing Material | PBT Thermoplastic |
Locking Style | Accu-Loc® |
Overall Width | 1 57/64 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Relubricatable | Yes |
Length Through Bore | 1.728 in |
Housing Width | 1 3/8 in |
Housing Length | 4 5/8 in |
Duty Series | Normal |
Weight | 1.98 LB |
EAN or UPC | 808250448678 |
