AMI Bearings Inc.
UEFPL206-20MZ20W
1-1/4" KANIGEN ACCU-LOC WHITE 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101853932
- 1 1/4 in Shaft Diameter
- 4 1/4 in Housing Length
- PBT Thermoplastic Housing Material
| Housing Length | 4 1/4 in |
| Bolt Hole Size | 7/16 in |
| Shaft Dia. | 1 1/4 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Bolt Size | 3/8 in |
| Flange Thickness | 9/16 in |
| Locking Style | Accu-Loc® |
| Housing Width | 1 1/4 in |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing | 3 1/4 in |
| Relubricatable | Yes |
| Overall Width | 1 45/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Length Through Bore | 1.567 in |
| Weight | 1.24 LB |
| EAN or UPC | 808250449347 |
