
AMI Bearings Inc.
UEFPL206-19MZ20B
1-3/16" KANIGEN ACCU-LOC BLACK 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103453075


- 1 3/16 in Shaft Diameter
- 4 1/4 in Housing Length
- PBT Thermoplastic Housing Material
Shaft Dia. | 1 3/16 in |
Bolt Hole Spacing | 3 1/4 in |
Housing Material | PBT Thermoplastic |
Housing Length | 4 1/4 in |
Length Through Bore | 1.567 in |
Relubricatable | Yes |
Bolt Hole Size | 7/16 in |
Overall Width | 1 45/64 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Housing Width | 1 1/4 in |
Locking Style | Accu-Loc® |
Bolt Size | 3/8 in |
Flange Thickness | 9/16 in |
Weight | 1.3 LB |
EAN or UPC | 808250448654 |
