
AMI Bearings Inc.
UEFPL204-12MZ20W
3/4" KANIGEN ACCU-LOC WHITE 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103452014


- 3/4 in Shaft Diameter
- 3 3/8 in Housing Length
- PBT Thermoplastic Housing Material
Length Through Bore | 1.299 in |
Housing Material | PBT Thermoplastic |
Shaft Dia. | 3/4 in |
Housing Width | 1 3/32 in |
Relubricatable | Yes |
Bolt Hole Spacing | 2 1/2 in |
Bolt Hole Size | 7/16 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Locking Style | Accu-Loc® |
Flange Thickness | 17/32 in |
Bolt Size | 3/8 in |
Housing Length | 3 3/8 in |
Overall Width | 1 33/64 in |
Weight | 0.8 LB |
EAN or UPC | 808250449323 |
