AMI Bearings Inc.
UEFCSX11-35
2-3/16" MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #106008404
- 2 3/16 in Shaft Diameter
- Cast Iron Housing Material
| Shaft Dia. | 2 3/16 in |
| Pilot Depth | 7/8 in |
| Housing Height | 7 1/8 in |
| Bolt Hole Size | 5/8 in |
| Housing Material | Cast Iron |
| Locking Style | Accu-Loc® |
| Duty Series | Medium |
| Bolt Hole Spacing | 4.232 in |
| Relubricatable | Yes |
| Pilot Diameter | 5.000 in |
| Flange Thickness | 1/2 in |
| Bolt Size | 1/2 in |
| Insert Material | AISI 52100 Steel |
| Bolt Circle Dia. | 6 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 2 39/64 in |
| Weight | 9.15 LB |
| EAN or UPC | 808250475193 |
