AMI Bearings Inc.
UEFCSX10-32
2" MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104448061
- 2 in Shaft Diameter
- Cast Iron Housing Material
| Pilot Depth | 5/8 in |
| Duty Series | Medium |
| Flange Thickness | 7/16 in |
| Bolt Hole Spacing | 3.800 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Shaft Dia. | 2 in |
| Housing Material | Cast Iron |
| Locking Style | Accu-Loc® |
| Bolt Hole Size | 35/64 in |
| Bolt Size | 1/2 in |
| Pilot Diameter | 4.500 in |
| Housing Height | 6 3/8 in |
| Insert Material | AISI 52100 Steel |
| Bolt Circle Dia. | 5 3/8 in |
| Length Through Bore | 2 15/64 in |
| Weight | 6.46 LB |
| EAN or UPC | 808250475186 |
