
AMI Bearings Inc.
UEFCSX09-27
1-11/16" MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #106014557


- 1 11/16 in Shaft Diameter
- Cast Iron Housing Material
Bolt Hole Spacing | 3.618 in |
Insert Material | AISI 52100 Steel |
Pilot Diameter | 4.250 in |
Length Through Bore | 2 5/64 in |
Shaft Dia. | 1 11/16 in |
Pilot Depth | 15/32 in |
Bolt Circle Dia. | 5 1/8 in |
Duty Series | Medium |
Flange Thickness | 7/16 in |
Bolt Size | 1/2 in |
Bolt Hole Size | 35/64 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Locking Style | Accu-Loc® |
Housing Material | Cast Iron |
Relubricatable | Yes |
Housing Height | 6 1/8 in |
Weight | 5.73 LB |
EAN or UPC | 808250475155 |
