
AMI Bearings Inc.
UEFCSX07-23
1-7/16" MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #106016643


- 1 7/16 in Shaft Diameter
- Cast Iron Housing Material
Locking Style | Accu-Loc® |
Bolt Hole Spacing | 3.091 in |
Insert Material | AISI 52100 Steel |
Pilot Depth | 7/16 in |
Bolt Circle Dia. | 4 3/8 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Duty Series | Medium |
Flange Thickness | 7/16 in |
Bolt Hole Size | 15/32 in |
Pilot Diameter | 3.625 in |
Bolt Size | 3/8 in |
Housing Height | 5 1/4 in |
Shaft Dia. | 1 7/16 in |
Relubricatable | Yes |
Length Through Bore | 1 31/32 in |
Housing Material | Cast Iron |
Weight | 4.34 LB |
EAN or UPC | 808250475124 |
