
AMI Bearings Inc.
UEFCSX06-20
1-1/4" MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104448000


- 1 1/4 in Shaft Diameter
- Cast Iron Housing Material
Insert Material | AISI 52100 Steel |
Pilot Depth | 3/8 in |
Bolt Hole Size | 15/32 in |
Lubrication Fitting Tap | 1/8-27 NPT |
Locking Style | Accu-Loc® |
Pilot Diameter | 3.375 in |
Bolt Circle Dia. | 4 1/8 in |
Housing Height | 5 in |
Length Through Bore | 1 47/64 in |
Relubricatable | Yes |
Housing Material | Cast Iron |
Shaft Dia. | 1 1/4 in |
Duty Series | Medium |
Flange Thickness | 25/64 in |
Bolt Size | 3/8 in |
Bolt Hole Spacing | 2.921 in |
Weight | 3.2 LB |
EAN or UPC | 808250332410 |
