AMI Bearings Inc.
UEFCSX06-19
1-3/16" MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #106032167
- 1 3/16 in Shaft Diameter
- Cast Iron Housing Material
| Duty Series | Medium |
| Length Through Bore | 1 3/4 in |
| Bolt Hole Spacing | 2.921 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 15/32 in |
| Housing Material | Cast Iron |
| Pilot Diameter | 3.375 in |
| Pilot Depth | 3/8 in |
| Flange Thickness | 25/64 in |
| Bolt Size | 3/8 in |
| Relubricatable | Yes |
| Locking Style | Accu-Loc® |
| Shaft Dia. | 1 3/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 5 in |
| Bolt Circle Dia. | 4 1/8 in |
| Weight | 3.4 LB |
| EAN or UPC | 808250475100 |
