AMI Bearings Inc.
UEFBL204-12MZ20W
3/4" KANIGEN ACCU-LOC WHITE 3-BOLT FLANGE BRACKET SINGLE ROW BALL BEARING
Item #103453639
- 3/4 in Shaft Diameter
- 4 1/4 in Housing Length
- 1 13/32 in Overall Width
- 29/64 in Flange Thickness
| Housing Length | 4 1/4 in |
| Bolt Size | 3/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Relubricatable | Yes |
| Bolt Hole Size | 27/64 in |
| Center Line to Bolt Holes | 1 11/16 in |
| Overall Width | 1 13/32 in |
| Short Bolt Hole Spacing | 7/8 in |
| Duty Series | Normal |
| Locking Style | Accu-Loc® |
| Flange Thickness | 29/64 in |
| Housing Width | 1 in |
| Bolt Hole Spacing | 1 1/2 in |
| Shaft Dia. | 3/4 in |
| Housing Material | PBT Thermoplastic |
| Weight | 0.7 LB |
| EAN or UPC | 808250446049 |
