AMI Bearings Inc.
UEEP212
60MM WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105644084
- 60 mm Shaft Diameter
- 76.2 mm Center Line To Base Dimension
- 192 mm Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 192 mm |
| Base Height | 32 mm |
| Duty Series | Normal |
| Base Width | 83 mm |
| Locking Style | Accu-loc® |
| Shaft Dia. | 60 mm |
| Bolt Hole Width | 25 mm |
| Bolt Size | M20 |
| Length Through Bore | 66.6 mm |
| Bolt Hole Length | 30 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 214 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Length | 286 mm |
| Housing | EP212 |
| Insert Material | AISI 52100 Steel |
| Weight | 15.84 LB |
| EAN or UPC | 808250444397 |
