AMI Bearings Inc.
UEEP212-39
2-7/16" WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104445395
- 2 7/16 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 7 9/16 in Bolt Hole Spacing Range [MIN]
| Duty Series | Normal |
| Base Width | 3 1/4 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 7/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | EP212 |
| Base Height | 1 1/4 in |
| Bolt Hole Spacing Range [Min] | 7 9/16 in |
| Locking Style | Accu-loc® |
| Length Through Bore | 2.622 in |
| Bolt Hole Width | 1 in |
| Relubricatable | Yes |
| Base Length | 11 1/4 in |
| Bolt Hole Length | 1 3/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Max] | 8 7/16 in |
| Weight | 15.64 LB |
| EAN or UPC | 808250332007 |
