AMI Bearings Inc.
UEEP211
55MM WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105643814
- 55 mm Shaft Diameter
- 69.8 mm Center Line To Base Dimension
- 175 mm Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 55 mm |
| Bolt Hole Spacing Range [Min] | 175 mm |
| Bolt Hole Width | 25 mm |
| Base Length | 260 mm |
| Length Through Bore | 56.6 mm |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Size | M20 |
| Base Height | 30 mm |
| Bolt Hole Spacing Range [Max] | 193 mm |
| Bolt Hole Length | 28 mm |
| Housing | EP211 |
| Base Width | 79 mm |
| Locking Style | Accu-loc® |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 12.12 LB |
| EAN or UPC | 808250444366 |
