AMI Bearings Inc.
UEEP211-35
2-3/16" WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105643376
- 2 3/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 29/32 in Bolt Hole Spacing Range [MIN]
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Min] | 6 29/32 in |
| Housing | EP211 |
| Bolt Hole Spacing Range [Max] | 7 19/32 in |
| Bolt Hole Length | 1 3/32 in |
| Base Length | 10 1/4 in |
| Locking Style | Accu-loc® |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Base Width | 3 1/8 in |
| Shaft Dia. | 2 3/16 in |
| Base Height | 1 3/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Width | 1 in |
| Relubricatable | Yes |
| Length Through Bore | 2.228 in |
| Duty Series | Normal |
| Weight | 12.08 LB |
| EAN or UPC | 808250444380 |
