AMI Bearings Inc.
UEEP210
50MM WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105643375
- 50 mm Shaft Diameter
- 63.5 mm Center Line To Base Dimension
- 161 mm Bolt Hole Spacing Range [MIN]
| Duty Series | Normal |
| Shaft Dia. | 50 mm |
| Bolt Hole Length | 26 mm |
| Housing | EP210 |
| Insert Material | AISI 52100 Steel |
| Base Length | 241 mm |
| Locking Style | Accu-loc® |
| Length Through Bore | 52.6 mm |
| Bolt Hole Spacing Range [Max] | 182 mm |
| Bolt Hole Spacing Range [Min] | 161 mm |
| Base Width | 73 mm |
| Bolt Hole Width | 20 mm |
| Bolt Size | M16 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Base Height | 27 mm |
| Weight | 9.72 LB |
| EAN or UPC | 808250444342 |
