AMI Bearings Inc.
UEEP210-32
2" WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105673180
- 2 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 11/32 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Length Through Bore | 2.071 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing Range [Max] | 7 5/32 in |
| Bolt Size | 5/8 in |
| Bolt Hole Width | 25/32 in |
| Housing | EP210 |
| Locking Style | Accu-loc® |
| Bolt Hole Spacing Range [Min] | 6 11/32 in |
| Base Height | 1 1/16 in |
| Base Width | 2 7/8 in |
| Bolt Hole Length | 1 1/32 in |
| Base Length | 9 1/2 in |
| Shaft Dia. | 2 in |
| Insert Material | AISI 52100 Steel |
| Weight | 9.68 LB |
| EAN or UPC | 808250444359 |
