AMI Bearings Inc.
UEEP209-28
1-3/4" WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105643291
- 1 3/4 in Shaft Diameter
- 2 5/16 in Center Line To Base Dimension
- 5 13/16 in Bolt Hole Spacing Range [MIN]
| Housing | EP209 |
| Shaft Dia. | 1 3/4 in |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 5 13/16 in |
| Bolt Hole Width | 25/32 in |
| Base Width | 2 5/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Accu-loc® |
| Base Height | 1 1/32 in |
| Bolt Hole Length | 15/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 6 7/16 in |
| Length Through Bore | 1.976 in |
| Base Length | 8 3/4 in |
| Duty Series | Normal |
| Bolt Size | 5/8 in |
| Housing Material | Cast Iron |
| Weight | 7.76 LB |
| EAN or UPC | 808250444335 |
