AMI Bearings Inc.
UEEP208
40MM WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105643469
- 40 mm Shaft Diameter
- 58.7 mm Center Line To Base Dimension
- 148 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 164 mm |
| Base Length | 222 mm |
| Duty Series | Normal |
| Housing | EP208 |
| Shaft Dia. | 40 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Bolt Size | M16 |
| Bolt Hole Width | 20 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Height | 26 mm |
| Length Through Bore | 50.2 mm |
| Base Width | 67 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 24 mm |
| Locking Style | Accu-loc® |
| Bolt Hole Spacing Range [Min] | 148 mm |
| Weight | 7.88 LB |
| EAN or UPC | 808250444304 |
