AMI Bearings Inc.
UEEP207
35MM WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105643288
- 35 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
- 137 mm Bolt Hole Spacing Range [MIN]
| Base Length | 203 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Bolt Hole Length | 20 mm |
| Bolt Hole Width | 17 mm |
| Bolt Hole Spacing Range [Max] | 152 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel |
| Base Height | 22 mm |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 137 mm |
| Shaft Dia. | 35 mm |
| Length Through Bore | 43.9 mm |
| Locking Style | Accu-loc® |
| Base Width | 57 mm |
| Bolt Size | M14 |
| Housing | EP207 |
| Weight | 6.52 LB |
| EAN or UPC | 808250444274 |
