AMI Bearings Inc.
UEEP207-20
1-1/4" WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105643468
- 1 1/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 13/32 in Bolt Hole Spacing Range [MIN]
| Housing | EP207 |
| Bolt Hole Spacing Range [Min] | 5 13/32 in |
| Base Width | 2 1/4 in |
| Base Height | 7/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Duty Series | Normal |
| Shaft Dia. | 1 1/4 in |
| Insert Material | AISI 52100 Steel |
| Base Length | 8 in |
| Bolt Hole Spacing Range [Max] | 5 31/32 in |
| Housing Material | Cast Iron |
| Length Through Bore | 1.728 in |
| Bolt Hole Length | 25/32 in |
| Bolt Size | 1/2 in |
| Bolt Hole Width | 21/32 in |
| Locking Style | Accu-loc® |
| Weight | 6.62 LB |
| EAN or UPC | 808250444281 |
