AMI Bearings Inc.
UEEP206
30MM WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105644403
- 30 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 120 mm Bolt Hole Spacing Range [MIN]
| Base Height | 20 mm |
| Bolt Hole Length | 20 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M14 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Base Width | 57 mm |
| Relubricatable | Yes |
| Locking Style | Accu-loc® |
| Length Through Bore | 39.8 mm |
| Housing | EP206 |
| Base Length | 175 mm |
| Bolt Hole Width | 17 mm |
| Bolt Hole Spacing Range [Min] | 120 mm |
| Shaft Dia. | 30 mm |
| Bolt Hole Spacing Range [Max] | 134 mm |
| Weight | 4.58 LB |
| EAN or UPC | 808250444236 |
