AMI Bearings Inc.
UEEP205
25MM WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105642898
- 25 mm Shaft Diameter
- 44.4 mm Center Line To Base Dimension
- 112 mm Bolt Hole Spacing Range [MIN]
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | EP205 |
| Bolt Hole Width | 17 mm |
| Base Width | 51 mm |
| Base Length | 159 mm |
| Bolt Hole Length | 20 mm |
| Locking Style | Accu-loc® |
| Relubricatable | Yes |
| Bolt Size | M14 |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 112 mm |
| Base Height | 18 mm |
| Shaft Dia. | 25 mm |
| Housing Material | Cast Iron |
| Length Through Bore | 35.4 mm |
| Bolt Hole Spacing Range [Max] | 126 mm |
| Weight | 3.35 LB |
| EAN or UPC | 808250444205 |
