AMI Bearings Inc.
UEEP205-16
1" WIDE ACCU-LOC EXPANSION PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104456005
- 1 in Shaft Diameter
- 1 3/4 in Center Line To Base Dimension
- 4 13/32 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 1.394 in |
| Locking Style | Accu-loc® |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel |
| Housing | EP205 |
| Base Length | 6 1/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Width | 21/32 in |
| Bolt Hole Spacing Range [Min] | 4 13/32 in |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Length | 25/32 in |
| Base Width | 2 in |
| Shaft Dia. | 1 in |
| Bolt Size | 1/2 in |
| Base Height | 23/32 in |
| Bolt Hole Spacing Range [Max] | 4 31/32 in |
| Weight | 3.32 LB |
| EAN or UPC | 808250331963 |
