AMI Bearings Inc.
UE208-24MZ20
1-1/2" KANIGEN NORMAL WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #103453577
- 3.1496 in O.D.
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Length Through Bore | 1.976 in |
| Filler Radius | 0.079 in |
| Dynamic Load Rating | 6590 lbf |
| Static Load Rating | 4030 lbf |
| Relubricatable | Yes |
| Outer Ring Width | 0.827 in |
| Locking Style | Accu-Loc® |
| O.D. | 3.1496 in |
| Duty Series | Normal |
| Shaft Dia. | 1 1/2 in |
| Dimensional Unit | Inch |
| Weight | 1.74 LB |
| EAN or UPC | 808250337187 |
